Page 1 of 2

Next

Compare
1LE23212CD116AA3

COMPARE

1LE23212CD116AA3

Description
1LE23212CD116AA3 AC MOTOR ; 10HP 900RPM SD100 230/460V 284T

ABB NEMA

Part # 1LE23212CD116AA3

BDI # 23373731

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23212CD113AA3

COMPARE

1LE23212CD113AA3

Description
1LE23212CD113AA3 AC MOTOR ; 10HP 900RPM SD100 575V 284T

ABB NEMA

Part # 1LE23212CD113AA3

BDI # 23373727

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22212CD113AA3

COMPARE

1LE22212CD113AA3

Description
1LE22212CD113AA3 AC MOTOR ; 10HP 900RPM GP100 575V 284T NP

ABB NEMA

Part # 1LE22212CD113AA3

BDI # 22594012

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22212CD116AA3

COMPARE

1LE22212CD116AA3

Description
1LE22212CD116AA3 AC MOTOR ; 10HP 900RPM GP100 230/460V 284T NP

ABB NEMA

Part # 1LE22212CD116AA3

BDI # 22594014

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21212CD116AG3

COMPARE

1MB21212CD116AG3

Description
1MB21212CD116AG3 AC MOTOR ; 10HP 900RPM XP100 230/460V 284T

ABB NEMA

Part # 1MB21212CD116AG3

BDI # 22595331

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.875
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY