1LE2301-3CM14-0AA3
Description
1LE23013CM140AA3 LOW VOLTAGE AC MOTOR ; 50/12HP 1800/900RPM MS 460V 364T
Part # 1LE23013CM140AA3
BDI # 23373473
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
12 | 50HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted