1MB21214CD313AG3
Description
1MB21214CD313AG3 AC MOTOR ; 125HP 900RPM XP100 575V 447T
Part # 1MB21214CD313AG3
BDI # 23374369
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214CD312AG3
Description
1MB21214CD312AG3 AC MOTOR ; 125HP 900RPM XP100 460V 447T
Part # 1MB21214CD312AG3
BDI # 22595449
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
Features
Enclosure:
TENV
Shaft Diameter - Inch:
3.25
Sync RPM:
900
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
54.82
Current:
DC
Inch - Metric:
Inch
Horse Power:
125HP
Base to Center Height - Millimeter:
317.5
Mounting Method:
F1 Face
1LE24214ED312AA3
Description
1LE24214ED312AA3 AC MOTOR ; POR NON RETURNABLE 125HP 900RPM SD100
Part # 1LE24214ED312AA3
BDI # 22595134
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214ED312AA3
Description
1LE23214ED312AA3 LOW VOLTAGE MOTOR ; POR NON RETURNABLE 900RPM SD100 460V
Part # 1LE23214ED312AA3
BDI # 23373853
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted