1LE23013CM240AA3
Description
1LE23013CM240AA3 LOW VOLTAGE AC MOTOR ; 60/15HP 1800/900RPM SD10 MS 460V 365T
Part # 1LE23013CM240AA3
BDI # 23373481
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
15 | 60HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted