Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.3/3 Ampere | 4/6 Poles
Mounting Method:
Rigid
C472V1
Description
C472V1 FAN AND BLOWER HVAC/R MOTOR ; 1-1/3HP 2 SPEED 1PH 1800/1200RPM
Part # C472V1
BDI # 24533753
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6.3 To 6/3.3 To 3.8 Ampere | 4/6 Poles
Mounting Method:
Cushion
SV2104HL
Description
SV2104HL COOLER MOTOR ; 1-1/3HP 1725/1140RPM OPEN 56Z 1/60/230V
Part # SV2104HL
BDI # 22335991
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.69
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6.4/3.9 Ampere | 4/6 Poles
Mounting Method:
Resilient
H717V1
Description
H717V1 FAN AND BLOWER HVAC/R MOTOR ; 1-0.44HP 2 SPEED 3PH 1800/1200RPM
Part # H717V1
BDI # 24534585
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2 To 3.4/1.8 To 2.2 Ampere | 4/6 Poles
Mounting Method:
Cushion
H718V1
Description
H718V1 FAN AND BLOWER HVAC/R MOTOR ; 1-0.44HP 2 SPEED 3PH 1800/1200RPM 460V
Part # H718V1
BDI # 24534587
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.7/1.1 Ampere | 4/6 Poles
Mounting Method:
Cushion