1MB21214CD613AG3
Description
1MB21214CD613AG3 AC MOTOR ; 200HP 900RPM XP100 575V 449T
Part # 1MB21214CD613AG3
BDI # 23374377
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214CD612AG3
Description
1MB21214CD612AG3 AC MOTOR ; 200HP 900RPM XP100 460V 449T
Part # 1MB21214CD612AG3
BDI # 22595453
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214FD112AA3
Description
1LE24214FD112AA3 AC MOTOR ; POR NON RETURNABLE 200HP 900RPM SD100
Part # 1LE24214FD112AA3
BDI # 22595156
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
92.075
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214FD113AA3
Description
1LE24214FD113AA3 AC MOTOR ; POR NON RETURNABLE 200HP 900RPM SD100
Part # 1LE24214FD113AA3
BDI # 22595158
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
92.075
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted