ECP4111T-4
Description
ECP4111T-4 SEVER DUTY AC MOTOR ; 25HP 1180RPM 3PH 60HZ 324T 1260M TEFC F1
Part # ECP4111T-4
BDI # 126675
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP84111T-4
Description
ECP84111T-4 SEVERE DUTY AC MOTOR ; 25HP 1180RPM 3PH 60HZ 324T TEFC F1
Part # ECP84111T-4
BDI # 126825
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
1LE24213AC112AA3
Description
1LE24213AC112AA3 AC MOTOR ; NEMA SQUIRREL CAGE 25HP 460V 60HZ
Part # 1LE24213AC112AA3
BDI # 22139301
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23213AC112AA3
Description
1LE23213AC112AA3 AC MOTOR ; 25HP 1200RPM SD100 460V 324T NP
Part # 1LE23213AC112AA3
BDI # 22594484
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC28913AC012AG3
Description
1PC28913AC012AG3 LOW VOLTAGE MOTOR ; 25HP 1200RPM RGZESDI 460V 326T
Part # 1PC28913AC012AG3
BDI # 23375333
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Definite Purpose | Constant Torque | Cast Iron Frame
Mounting Method:
Foot Mounted