284TTFCD6832
Description
284TTFCD6832 MOTOR AC ; 25HP 1800RPM TEFC 284T 3/60/230/460
Part # U873B
BDI # 27214274
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1772/1475
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 60/30 Ampere | 4 Poles
Mounting Method:
Rigid