VEBM3558
Description
VEBM3558 BRAKE AC MOTOR ; 2HP 1755RPM 3PH 60HZ 56C 3528M TEFC F1 B
Part # VEBM3558
BDI # 130774
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
17.86
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
VEBM3558T-D
Description
VEBM3558T-D BRAKE AC MOTOR ; 2HP 1755RPM 3PH 60HZ 145TC 3528M TEFC F3
Part # VEBM3558T-D
BDI # 130777
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
VEM3558T
Description
VEM3558T GENERAL PURPOSE AC MOTOR ; 2HP 1755RPM 3PH 60HZ 145TC 3528M TEFC F1
Part # VEM3558T
BDI # 130877
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VEUHM3558T
Description
VEUHM3558T GENERAL PURPOSE AC MOTOR ; 2HP 1755RPM 3PH 145TC 3530M
Part # VEUHM3558T
BDI # 130936
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.29
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
VEWDM3558
Description
VEWDM3558 WASH DOWN AC MOTOR ; 2HP 56C FRM 1800RPM 208-230/460VAC 60HZ
Part # VEWDM3558
BDI # 130949
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.18
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face