ECP83664T-4
Description
ECP83664T-4 SEVERE DUTY AC MOTOR ; 2HP 1165RPM 3PH 60HZ 184T 0642M TEFC F1
Part # ECP83664T-4
BDI # 126789
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP3664T-4
Description
ECP3664T-4 SEVER DUTY AC MOTOR ; 2HP 1165RPM 3PH 60HZ 184T 0642M TEFC F1
Part # ECP3664T-4
BDI # 126625
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
1LE24211CC312AA3
Description
1LE24211CC312AA3 AC MOTOR ; 2HP 3PH 1200RPM 460V 3.2A 60HZ
Part # 1LE24211CC312AA3
BDI # 22091333
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC29112KC512AG3
Description
1PC29112KC512AG3 LOW VOLTAGE MOTOR ; 2HP 1200RPM RGKESDI 460V 213T
Part # 1PC29112KC512AG3
BDI # 23375585
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted