C859ES
Description
C859ES GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 56 1PH 115/230V
Part # C859ES
BDI # 24533911
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 16/8 Ampere | 4 Poles
Mounting Method:
Resilient