D312;056C34F5302
Description
D312 ; 056C34F5302 FAN/BLOWER MOTOR ; 3/4HP 3450RPM TEFC 56C 1/60/115/208-230V
Part # D312
BDI # 22326306
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.6/5.3 To 5.3 Ampere | 2 Poles
Mounting Method:
Bolt-On
G579;056B11F5302
Description
G579 ; 056B11F5302 GP AC MOTOR ; 3/4HP 1140RPM TEFC 56C 1/60/115/208-230V
Part # G579
BDI # 22325883
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11.4/5.8 To 5.7 Ampere | 6 Poles
Mounting Method:
Bolt-On
G572;056C17F5322
Description
G572 ; 056C17F5322 GP AC MOTOR ; 3/4HP 1725RPM TEFC 56C 1/60/115/208-230V
Part # G572
BDI # 22326196
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11/5.4 To 5.5 Ampere | 4 Poles
Mounting Method:
Bolt-On
J062;056T34F5343
Description
J062 ; 056T34F5343 PUMP AC MOTOR ; 3/4HP 3450RPM TEFC 56J 3/60/208-230/460V
Part # J062
BDI # 22327080
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.56
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3 To 3.2/1.6 Ampere | 2 Poles
Mounting Method:
Bolt-On
056T11F15534
Description
056T11F15534 BRAKE MOTOR ; 3/4HP 1140RPM TEFC 56C 3PH 208-230/460V
Part # K437
BDI # 22326544
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.16
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3.2 To 3.2/1.6 Ampere | 6 Poles
Mounting Method:
Bolt-On