C533
Description
C533 FAN AND BLOWER HVAC/R MOTOR ; 3/4-0.21HP 2 SPEED 1PH 1800/1200RPM 115V
Part # C533
BDI # 24533771
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10/4 Ampere | 4/6 Poles
Mounting Method:
Cushion
C741V2
Description
C741V2 FAN AND BLOWER HVAC/R MOTOR ; 0.75/0.33HP 2 SPEED 1PH 1800/1200RPM
Part # C741V2
BDI # 24533839
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.65
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 8.6/6.1 Ampere | 4/6 Poles
Mounting Method:
Resilient
H658V1
Description
H658V1 FAN AND BLOWER HVAC/R MOTOR ; MOQ:42 3/4-0.33HP 3PH 1800/1200RPM 460V
Part # H658V1
BDI # 24534559
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 1.3/0.82 Ampere | 4/6 Poles
Mounting Method:
Resilient
H657V1
Description
H657V1 FAN AND BLOWER HVAC/R MOTOR ; 3/4-0.33HP 2 SPEED 3PH 1800/1200RPM
Part # H657V1
BDI # 24534557
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.5 To 2.6/1.5 To 1.6 Ampere | 4/6 Poles
Mounting Method:
Resilient
C742V1
Description
C742V1 AC MOTOR ; 3/4-1/3HP 1725/1140RPM ODP 56 3/60/230V
Part # C742V1
BDI # 22333887
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 5/3.2 Ampere | 4/6 Poles
Mounting Method:
Cushion