M1725T
Description
M1725T SPEED MOTOR ; 7.5/3.3HP 1760/1160RPM 3PH 60HZ 254T
Part # M1725T
BDI # 129772
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
23.16
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
3.3 | 7-1/2HP
Mounting Method:
Foot Mounted
M1225T
Description
M1225T SPEED MOTOR ; 7.5/3.3HP 1740/1160RPM 3PH 60HZ 256T 374
Part # M1225T
BDI # 129722
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
22.25
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
3.3 | 7-1/2HP
Mounting Method:
Foot Mounted