1LE2301-2BM74-0AA3
Description
1LE2301-2BM74-0AA3 LOW VOLTAGE MOTOR ; POR 15/3.7HP 1800/900RPM MS 460V 254T
Part # 1LE23012BM740AA3
BDI # 23373439
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
3.7 | 15HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2301-2BM24-0AA3
Description
1LE2301-2BM24-0AA3 LOW VOLTAGE MOTOR ; POR 15/3.7HP 1800/900RPM MS 460V 256T
Part # 1LE23012BM240AA3
BDI # 23373435
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
3.7 | 15HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted