1PC29214GC312AG3
Description
1PC29214GC312AG3 LOW VOLTAGE MOTOR ; 350HP 1200RPM RGZESDI 460V S449SS W/BLOW
Part # 1PC29214GC312AG3
BDI # 23376310
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
66.675
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
350HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted