SQ1302V1
Description
SQ1302V1 POOL PUMP MOTOR ; 3 HP 3450 230 ODP 56Y THD SHAFT
Part # SQ1302V1
BDI # 20183198
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
1
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating MA 15 To 13.3 Ampere | 2 Poles
Mounting Method:
Square Flange