PEWWE3-18-182T
Description
PEWWE3-18-182T SEVERE DUTY MOTOR ; 208-230/460V 4A 3HP 1800RPM
Part # PEWWE3-18-182T
BDI # 998609
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
F2 Mount
Mounting Method:
Rigid
VEWDM3611T
Description
VEWDM3611T WASH DOWN AC MOTOR ; 3HP 182TC FRM 1800RPM 208-230/460VAC
Part # VEWDM3611T
BDI # 130951
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.54
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face
CEWDM3611T
Description
CEWDM3611T WASH DOWN AC MOTOR ; 3HP 182TC FRM 1800RPM 208-230/460VAC
Part # CEWDM3611T
BDI # 125971
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
VEM3561T
Description
VEM3561T GENERAL PURPOSE MOTOR ; 3HP 1760RPM 3PH 60HZ 145TC 3632M TEFC F1
Part # VEM3561T
BDI # 21433373
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.68
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face
CECP3661T
Description
CECP3661T GENERAL PURPOSE AC MOTOR ; 3HP 182TC FRM 1800RPM 230/460VAC
Part # CECP3661T
BDI # 125676
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted