00418ET3YAL112M-W22
Description
00418ET3YAL112M-W22 AC MOTOR ; 5.5HP 1800RPM 3PH 230V/460V 112M FRAME
Part # 00418ET3YAL112M-W22
BDI # 22580227
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.102
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28
Overall Length - Inch:
15.472
Base to Center of Shaft - Millimeter:
112
Inch - Metric:
Metric
Horse Power:
5-1/2HP
Mounting Method:
Foot Mounted
TCA0042AE251GAA009
Description
TCA0042AE251GAA009 GEN PURPOSE AC MOTOR ; 4KW-5.5HP 1800RPM TEFC 112M 3/60/230/460
Part # R925
BDI # 27222387
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
28
Sync RPM:
1765/1470
Hertz:
60
Shaft Diameter - Millimeter:
711.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
5-1/2HP
Other Features:
Current Rating 13.8/6.9 Ampere | 4 Poles
Mounting Method:
B3 Face
TCA0043AE231GAA009
Description
TCA0043AE231GAA009 AC MOTOR ; 4KW-5.5HP 1200RPM TEFC 132M 3/60/230/460
Part # R826
BDI # 27222270
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
38
Sync RPM:
1180/985
Hertz:
60
Shaft Diameter - Millimeter:
965.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
5-1/2HP
Other Features:
Current Rating 16.2/8.1 Ampere | 6 Poles
Mounting Method:
B3 Face
TCA0043AE251GAA009
Description
TCA0043AE251GAA009 AC MOTOR ; 4KW-5.5HP 1200 TEFC 132M 3/60/230/460
Part # R926
BDI # 27217520
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
38
Sync RPM:
1180/985
Hertz:
60
Shaft Diameter - Millimeter:
965.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
5-1/2HP
Other Features:
Current Rating 16.2/8.1 Ampere | 6 Poles
Mounting Method:
B3 Face