Page 1 of 5

Next

Compare
CECP84114T-4

COMPARE

CECP84114T-4

Description
CECP84114T-4 GENERAL PURPOSE AC MOTOR ; 50HP 3530RPM 3PH 60HZ 326TSC TEFC F1

BALDOR-RELIANCE

Part # CECP84114T-4

BDI # 125728

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP84114T-4

COMPARE

ECP84114T-4

Description
ECP84114T-4 SEVERE DUTY AC MOTOR ; 50HP 3530RPM 3PH 60HZ 326TS TEFC F1

BALDOR-RELIANCE

Part # ECP84114T-4

BDI # 126827

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EJMM2542T

COMPARE

EJMM2542T

Description
EJMM2542T PUMP AC MOTOR ; 50HP 3550RPM 3PH 60HZ 324JM 4248M OPSB F

BALDOR-RELIANCE

Part # EJMM2542T

BDI # 127036

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.25
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EJMM4114T

COMPARE

EJMM4114T

Description
EJMM4114T PUMP AC MOTOR ; 50HP 326JM FRM 3600RPM 230/460VAC

BALDOR-RELIANCE

Part # EJMM4114T

BDI # 127072

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.25
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4114T-4

COMPARE

ECP4114T-4

Description
ECP4114T-4 SEVERE DUTY AC MOTOR ; 50HP 3600 RPM 3PH 326TS TEFC

BALDOR-RELIANCE

Part # ECP4114T-4

BDI # 126679

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY