B548036

Description
B548036 ; POR 5HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B548036

BDI # 21809338

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1750 | 2050
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 36.19

Current: DC
Inch - Metric: Inch
Horse Power: 5HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY