1LE23012CM240AA3
Description
1LE23012CM240AA3 LOW VOLTAGE AC MOTOR ; 25/6.2HP 1800/900RPM SD10 MS 460V 286T
Part # 1LE23012CM240AA3
BDI # 23373451
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
6.2 | 25HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2301-2CM74-0AA3
Description
1LE23012CM740AA3 LOW VOLTAGE AC MOTOR ; 25/6.2HP 1800/900RPM MS 460V 284T
Part # 1LE23012CM740AA3
BDI # 23373455
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
6.2 | 25HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted