ECP4403T-4
Description
ECP4403T-4 SEVER DUTY AC MOTOR ; 60HP 1185RPM 3PH 60HZ 404T A40064M TEFC
Part # ECP4403T-4
BDI # 126528
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP84403T-4
Description
ECP84403T-4 SEVERE DUTY AC MOTOR ; 60HP 1185RPM 3PH 60HZ 404T TEFC FOOT
Part # ECP84403T-4
BDI # 126849
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
1LE23214AC112AA3
Description
1LE23214AC112AA3 AC MOTOR ; 60HP 1200RPM SD100 460V 404T NP
Part # 1LE23214AC112AA3
BDI # 22594540
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214AC112AA3
Description
1LE24214AC112AA3 AC MOTOR ; 60HP 3PH 1200RPM 460V 74A 60HZ
Part # 1LE24214AC112AA3
BDI # 22091341
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC29214AC112AG3
Description
1PC29214AC112AG3 LOW VOLTAGE MOTOR ; 60HP 1200RPM RGZESDI 460V 404T W/BLOWER
Part # 1PC29214AC112AG3
BDI # 23375721
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted