B869

COMPARE

B869

Description
B869 AC MOTOR ; 6HP 3450RPM ODP 56Y 3/60/230V

CENTURY MOTORS

Part # B869

BDI # 22333615

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.75
Inch - Metric: Inch
Horse Power: 6HP
Other Features: Current Rating 24 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
B387

COMPARE

B387

Description
B387 AC MOTOR ; 6HP 3450RPM ODP 56Y 1/60/230V

CENTURY MOTORS

Part # B387

BDI # 22333529

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.75
Inch - Metric: Inch
Horse Power: 6HP
Other Features: Current Rating 24 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY