111919.00

COMPARE

111919.00

Description
NOT AVAILABLE IN US

LEESON

Part # 111919.00

BDI # 20181868

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 6.4/3.2 Ampere | 8 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY