131463.00

COMPARE

131463.00

Description
131463.00 GENERAL PURPOSE AC MOTOR ; 3HP 182T FRM 1800RPM 208-230/460VAC

LEESON

Part # 131463.00

BDI # 20181221

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 7.8/3.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY