MVM3461C
Description
MVM3461C AC MOTOR ; .37KW 1725RPM 3PH 60HZ D71C 3320M TEFC
Part # MVM3461C
BDI # 130153
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
10.74
Current:
AC
Inch - Metric:
Metric
Horse Power:
1/2HP
Mounting Method:
B14 Face
MVM3458C
Description
MVM3458C IEC FRAME AC MOTOR ; .25KW 1725RPM 3PH 60HZ D71C 3320M TEFC
Part # MVM3458C
BDI # 130149
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
10.74
Current:
AC
Inch - Metric:
Metric
Horse Power:
1/3HP
Mounting Method:
B14 Face
MVM3460C
Description
MVM3460C IEC FRAME AC MOTOR ; .37KW 3450RPM 3PH 60HZ D71C 3320M TEFC
Part # MVM3460C
BDI # 130151
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
10.74
Current:
AC
Inch - Metric:
Metric
Horse Power:
1/2HP
Mounting Method:
B14 Face
MVM3463C
Description
MVM3463C 3PH AC MOTOR ; .56KW 3450RPM 60HZ D71C 3328M TEFC
Part # MVM3463C
BDI # 130155
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
11.24
Current:
AC
Inch - Metric:
Metric
Horse Power:
3/4HP
Mounting Method:
B14 Face
MVM5350C
Description
MVM5350C GENERAL PURPOSE AC MOTOR ; 1/2HP D71C FRM 1800RPM 230/460VAC
Part # MVM5350C
BDI # 130214
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
9.6
Current:
AC
Inch - Metric:
Metric
Horse Power:
1/2HP
Mounting Method:
B14 Face