Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.9 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.6
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
15.24
Overall Length - Inch:
1.11
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 7/3.5 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
OCC1056
Description
OCC1056 PSC AC MOTOR ; REPLACEMENT FOR CARRIER/BDP OEM 48FRM
Part # OCC1056
BDI # 25087792
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.5 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
C771
Description
C771 AC MOTOR ; 1-1/2HP 1075RPM OAO 56Y 3PH 208-230/460V
Part # C771
BDI # 22333893
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 3.3/6.6 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
FC1106F
Description
FC1106F CONDENSER FAN MOTOR ; 200-230/460V 1HP 1075 RPM 6.4/3.2 FLA
Part # FC1106F
BDI # 21501585
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6.4/3.2 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame