Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.9 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
OCC1056
Description
OCC1056 PSC AC MOTOR ; REPLACEMENT FOR CARRIER/BDP OEM 48FRM
Part # OCC1056
BDI # 25087792
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.5 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
BL6409
Description
BL6409 BLOWER MOTOR ; 1/12HP 115V 3.1A 1050RPM 1-SPEED 5IN DIA
Part # BL6409
BDI # 21546568
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1050
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.08HP
Other Features:
Current Rating 3.1 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame