Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.3/2.8 To 2.6 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
C771
Description
C771 AC MOTOR ; 1-1/2HP 1075RPM OAO 56Y 3PH 208-230/460V
Part # C771
BDI # 22333893
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 3.3/6.6 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame