Y283;143THTR15535
Description
Y283 ; 143THTR15535 INVERTER DUTY MOTOR ; 1HP 1800RPM TENV 143TC 3/60/230/460V
Part # Y283
BDI # 22327526
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Bolt-On
Y537;145THTR5376
Description
Y537 ; 145THTR5376 INVERTER DUTY MOTOR ; 1HP 1200RPM TENV 145TC 3/60/230/460V
Part # Y537
BDI # 22327891
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1145
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Bolt-On
Y366;145THTR5329
Description
Y366 ; 145THTR5329 INVERTER DUTY MOTOR ; 1-1/2HP 1800RPM TENV 145TC 3/60/230/460V
Part # Y366
BDI # 22327887
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Bolt-On
Y280;056H17T15526
Description
Y280 ; 056H17T15526 INVERTER DUTY MOTOR ; 1/2HP 1800RPM TENV 56C 3/60/230/460V
Part # Y280
BDI # 22326450
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.6/0.8 Ampere | 4 Poles
Mounting Method:
Bolt-On
K473;145TTFR16095
Description
K473 ; 145TTFR16095 BRAKE AC MOTOR ; 1HP 1200RPM TEFC 145TC 3/60/230/460V
Part # K473
BDI # 22328181
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1160/965
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Bolt-On