E274;5KCR49PN0100
Description
E274 ; 5KCR49PN0100 GP AC MOTOR ; 3/4HP 1725/1425 TEFC 56C 1PH 200-240V
Part # E274
BDI # 17090602
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.44
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9-8.8 Ampere | 4 Poles
Mounting Method:
C-Face
EG283;5KCR49UN0107
Description
EG283 ; 5KCR49UN0107 GP AC MOTOR ; 1HP 1725/1425 TEFC 56 1PH 200-240V
Part # EG283
BDI # 17090407
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.97
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 11.8-11.4 Ampere | 4 Poles
Mounting Method:
C-Face