Page 1 of 8

Next

Compare
5KH46MN3041

COMPARE

5KH46MN3041

Description
5KH46MN3041 FAN AND BLOWER MOTOR ; 1/8HP 850RPM DP 56CZ 1/60/115V

LEESON

Part # H207

BDI # 17091525

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.15
Inch - Metric: Inch
Horse Power: 1/8HP
Other Features: Current Rating 4.6 Ampere | 8 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
H205;5KH37PN37

COMPARE

H205;5KH37PN37

Description
H205 ; 5KH37PN37 FAN/BLOWER MOTOR ; 1/12HP 850RPM DP 56CZ 1/60/115V

LEESON

Part # H205

BDI # 17091523

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.08
Inch - Metric: Inch
Horse Power: 1/12HP
Other Features: Current Rating 3.2 Ampere | 8 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
A009644.00

COMPARE

A009644.00

Description
A009644.00 HVAC/R MOTOR ; 1HP 900RPM S56CZ 230V 1PH 60HZ

LEESON

Part # A009644.00

BDI # 20180980

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.75
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Overall Length - Inch: 13.44
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5.2 Ampere | 8 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
116202.00

COMPARE

116202.00

Description
116202.00 HVAC/FAN MOTOR ; 1HP 850RPM 56 TENV 208-230/460V 3PH

LEESON

Part # 116202.00

BDI # 555042

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5/2.5 Ampere | 8 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1MB21212AD116LG3

COMPARE

1MB21212AD116LG3

Description
1MB21212AD116LG3 AC MOTOR ; 2HP 900RPM XP100 230/460V 213TCV

ABB NEMA

Part # 1MB21212AD116LG3

BDI # 23374299

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.97
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY