1LE22212BD214EA3
Description
1LE22212BD214EA3 AC MOTOR ; 7.5HP 900RPM GP100 208-230/460V 256TC
Part # 1LE22212BD214EA3
BDI # 22593996
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face | Foot Mounted
1LE22212BD114EA3
Description
1LE22212BD114EA3 AC MOTOR ; 5HP 900RPM GP100 208-230/460V 254TC
Part # 1LE22212BD114EA3
BDI # 22593984
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face | Foot Mounted
1LE22211CD114EA3
Description
1LE22211CD114EA3 AC MOTOR ; 1HP 900RPM GP100 208-230/460V 182TC
Part # 1LE22211CD114EA3
BDI # 22593824
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face | Foot Mounted
1LE22212AD114EA3
Description
1LE22212AD114EA3 AC MOTOR ; 2HP 900RPM GP100 208-230/460V 213TC
Part # 1LE22212AD114EA3
BDI # 22593902
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face | Foot Mounted
1LE22212AD214EA3
Description
1LE22212AD214EA3 AC MOTOR ; 3HP 900RPM GP100 208-230/460V 215TC
Part # 1LE22212AD214EA3
BDI # 22593914
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face | Foot Mounted