00218ET3E145TC-W22
Description
00218ET3E145TC-W22 AC MOTOR ; NON-RETURNABLE 2HP FR 145T 460V 60HZ
Part # 00218ET3E145TC-W22
BDI # 958950
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.346
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted
00718ET3E213TC-W22
Description
00718ET3E213TC-W22 AC MOTOR ; NON-RETURNABLE 7.5HP FR 213T 460V 60HZ
Part # 00718ET3E213TC-W22
BDI # 21595765
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.528
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
C-Face | Foot Mounted
00318ET3E182TC-W22
Description
00318ET3E182TC-W22 AC MOTOR ; NON-RETURNABLE 3HP FR 182T 460V 3PH TEFC
Part # 00318ET3E182TC-W22
BDI # 959151
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.866
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face | Foot Mounted
01018ET3E215TC-W22
Description
01018ET3E215TC-W22 AC MOTOR ; NON-RETURNABLE 10HP FR 215T 460V 60HZ
Part # 01018ET3E215TC-W22
BDI # 959919
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.528
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted
00518ET3E184TC-W22 AC MOTOR 5HP
Description
00518ET3E184TC-W22 AC MOTOR 5HP ; NON-RETURNABLE 5HP 184TC 460V 3PH
Part # 00518ET3E184TC-W22
BDI # 959433
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.866
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face | Foot Mounted