RA1176WB
Description
RA1176WB ; 3/4HP 1PH 1200RPM 200-230V 56Z FRAME ODP
Part # RA1176WB
BDI # 24535069
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 4.4 To 4.2 Ampere | 6 Poles
Mounting Method:
Cushion
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.4/1.2 Ampere | 2 Poles
Mounting Method:
Cushion
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2 To 3/1.5 Ampere | 2 Poles
Mounting Method:
Cushion
C471
Description
C471 FAN AND BLOWER MOTOR ; 1-0.28HP 1725RPM DP 56 1PH 60HZ 115V
Part # C471
BDI # 17090092
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 11.9/7.1 Ampere | 4/6 Poles
Mounting Method:
Cushion
SGF2034V2
Description
SGF2034V2 FAN AND BLOWER HVAC/R MOTOR ; 1/3-1/8HP 2 SPEED 1PH 1800/1200RPM 115V
Part # SGF2034V2
BDI # 24535103
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5/3 Ampere | 4/6 Poles
Mounting Method:
Cushion