H656V1

COMPARE

H656V1

Description
H656V1 BELT DRIVE MOTOR ; 1/2 HP 1725RPM J56Y 3PHASE

CENTURY MOTORS

Part # H656V1

BDI # 24449298

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5.13
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 0.95/0.6 Ampere | 4/6 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY
ARB2036S

COMPARE

ARB2036S

Description
ARB2036S BELT DRIVE MOTOR ; 1/3HP 1140RPM TEAO 56 1/60/115/208-230V

CENTURY MOTORS

Part # ARB2036S

BDI # 22333375

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5.5
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 6/3 To 3 Ampere | 6 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY