Page 1 of 6

Next

Compare
FSE1026SF

COMPARE

FSE1026SF

Description
FSE1026SF CONDENSER FAN MOTOR ; 1/4HP 1PH 60HZ 208-230V 1075RPM ENCLOSED

CENTURY MOTORS

Part # FSE1026SF

BDI # 27812953

Features

Enclosure: TE
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 3.75
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 2 Ampere | 6 Poles
Mounting Method: Extended Stud

Price Inventory : Available to order
Loading Price
QTY
484

COMPARE

484

Description
484 ELECTRICAL MOTOR ASY ; 1/15HP 1550 RPM 115V 2.3A

CENTURY MOTORS

Part # 484

BDI # 22885607

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.375
Sync RPM: 1550
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Current: AC
Inch - Metric: Inch
Horse Power: 0.07HP
Other Features: Current Rating 2.3 Ampere | 4 Poles
Mounting Method: Extended Stud

Price Inventory : Available to order
Loading Price
QTY
9724

COMPARE

9724

Description
9724 FAN MOTOR ; 1PH 60HZ 208-230V 1625RPM

CENTURY MOTORS

Part # 9724

BDI # 27901048

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1625
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.77
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 1.7 Ampere | 4 Poles
Mounting Method: Extended Stud

Price Inventory : Available to order
Loading Price
QTY
FH1076

COMPARE

FH1076

Description
FH1076 CONDENSER FAN MOTOR ; 460V 3/4HP 1075 RPM 2.2 FLA

CENTURY MOTORS

Part # FH1076

BDI # 21575019

Features

Enclosure: SE
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.13
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.2 Ampere | 6 Poles
Mounting Method: Extended Stud

Price Inventory : Available to order
Loading Price
QTY
436A

COMPARE

436A

Description
436A AC MOTOR ; 1/3HP 1075RPM 1PH SEMI ENCL 460V

CENTURY MOTORS

Part # 436A

BDI # 23414200

Features

Enclosure: SE
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.13
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 1 Ampere | 6 Poles
Mounting Method: Extended Stud

Price Inventory : Available to order
Loading Price
QTY