174A
Description
174A SINGLE PHASE MOTOR AC ; 1/6HP 1PH 60HZ 208-230V 1625 RPM
Part # 174A
BDI # 27812962
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.38
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 1 Ampere | 4 Poles
Mounting Method:
Extended Stud
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.77
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.7 Ampere | 4 Poles
Mounting Method:
Extended Stud