33-2030Z237
Description
33-2030Z237 DC MOTOR ; .5HP 1800RPM DC 56C 3336P TENV F1 N
Part # 33-2030Z237
BDI # 20106167
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.94
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
33-2344Z237G1
Description
33-2344Z237G1 DC MOTOR ; .5HP 1800RPM DC 56C 3336P TENV F1 N
Part # 33-2344Z237G1
BDI # 20106312
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.94
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face