33-2208Z190G5
Description
33-2208Z190G5 DC MOTOR ; POR .45 KW 2000 1/MINRPM D71D 3327P TENV
Part # 33-2208Z190G5
BDI # 20176572
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.551
Sync RPM:
2000
Shaft Diameter - Millimeter:
13.995
Overall Length - Inch:
11.52
Current:
DC
Voltage:
200
Inch - Metric:
Inch
Horse Power:
0.603HP
Mounting Method:
F3 Face
33-2365Z190G2
Description
33-2365Z190G2 ; .45 KW 2000 IP55RPM DC D71D 3327P TEFC F
Part # 33-2365Z190G2
BDI # 20106322
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.552
Sync RPM:
2000
Shaft Diameter - Millimeter:
14.021
Overall Length - Inch:
12.38
Current:
DC
Voltage:
200
Inch - Metric:
Inch
Horse Power:
0.45HP
Mounting Method:
F3 Face