752A

COMPARE

752A

Description
752A DIRECT DRIVE BLOWER AC MOTOR ; 1/4HP PERMA SPLIT CAPACITOR 1075RPM 115V

CENTURY MOTORS

Part # 752A

BDI # 24962710

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 3.75
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 3.9/2.8/2.1/1.6 Ampere | 6 Poles
Mounting Method: Flexible Arm

Price Inventory : Available to order
Loading Price
QTY
BL6532

COMPARE

BL6532

Description
BL6532 MOTOR

CENTURY MOTORS

Part # BL6532

BDI # 27587076

Features

Enclosure: SE
Shaft Diameter - Inch: 0.5
Sync RPM: 1050
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.1HP
Other Features: Current Rating 3.2 Ampere | 6 Poles
Mounting Method: Flexible Arm

Price Inventory : Available to order
Loading Price
QTY
FML1076V1

COMPARE

FML1076V1

Description
FML1076V1 A/C BLOWER MOTOR ; 3/4HP 0.56KW 1075RPM 115V 10.9A

CENTURY MOTORS

Part # FML1076V1

BDI # 23414582

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.75
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 10.9 Ampere | 6 Poles
Mounting Method: Flexible Arm

Price Inventory : Available to order
Loading Price
QTY
754A

COMPARE

754A

Description
754A FAN COIL AC MOTOR ; 1/2HP 115VAC 1075RPM FLEXIMOUNT

CENTURY MOTORS

Part # 754A

BDI # 23032994

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.88
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 8.9/5.9/4.2/3.2 Ampere | 6 Poles
Mounting Method: Flexible Arm

Price Inventory : Available to order
Loading Price
QTY