Page 1 of 3

Next

Compare
SPM30011

COMPARE

SPM30011

Description
SPM30011 3PH AC MOTOR ; .5HP 1140RPM 60HZ 48 3436M OPEN F1

BALDOR-RELIANCE

Part # SPM30011

BDI # 28261318

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 75.438
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM30007

COMPARE

SPM30007

Description
SPM30007 3PH AC MOTOR ; .333HP 1740RPM 60HZ 48 3416M OPEN F

BALDOR-RELIANCE

Part # SPM30007

BDI # 28262342

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 75.438
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM30009

COMPARE

SPM30009

Description
SPM30009 3PH AC MOTOR ; 0.5HP 3450RPM 60HZ 48 3420M ODP F1

BALDOR-RELIANCE

Part # SPM30009

BDI # 28261029

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM30004

COMPARE

SPM30004

Description
SPM30004 3PH AC MOTOR ; 0.25HP 1150RPM 60HZ 48 3420M OPEN F

BALDOR-RELIANCE

Part # SPM30004

BDI # 28261320

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 75.438
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class B | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM30008

COMPARE

SPM30008

Description
SPM30008 3PH AC MOTOR ; 0.33HP 1140RPM 60HZ 48 3421M OPEN F

BALDOR-RELIANCE

Part # SPM30008

BDI # 28261319

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 75.438
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY