DB6502V1
Description
DB6502V1 1/10 HP MOTOR ; 1075 RPM 208-230 VOLTS 42Y FRAME
Part # DB6502V1
BDI # 21544176
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.1HP
Other Features:
Current Rating 0.7/0.5/0.4/0.3 Ampere | 6 Poles
Mounting Method:
Resilient
C770V1
Description
C770V1 AC MOTOR ; 1HP 1075RPM OAO 56Y 1/60/200-230/460V
Part # C770V1
BDI # 22333891
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 2.4/4.8 Ampere | 6 Poles
Mounting Method:
Resilient
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.19
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 7.3/3.7 Ampere | 6 Poles
Mounting Method:
Resilient
FB1056
Description
FB1056 FAN MOTOR ; 1075V 4/2A 1/2HP 1075RPM 48Z FRAME
Part # FB1056
BDI # 21852809
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.13
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4 / 2 Ampere | 6 Poles
Mounting Method:
Resilient
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
2.92
Inch - Metric:
Inch
Horse Power:
0.1HP
Other Features:
Current Rating 1.7 Ampere | 6 Poles
Mounting Method:
Resilient