Page 1 of 4

Next

Compare
C419A;056C64DRS40002A1

COMPARE

C419A;056C64DRS40002A1

Description
C419A ; 056C64DRS40002A1 MOTOR ; 1/2-1/6HP 1725/1140RPM FAN/BLOWER

MARATHON MOTORS

Part # C419A

BDI # 22326374

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.15
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 7.7 Ampere | 4/6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
H658V1

COMPARE

H658V1

Description
H658V1 FAN AND BLOWER HVAC/R MOTOR ; MOQ:42 3/4-0.33HP 3PH 1800/1200RPM 460V

CENTURY MOTORS

Part # H658V1

BDI # 24534559

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5.13
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 1.3/0.82 Ampere | 4/6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
H657V1

COMPARE

H657V1

Description
H657V1 FAN AND BLOWER HVAC/R MOTOR ; 3/4-0.33HP 2 SPEED 3PH 1800/1200RPM

CENTURY MOTORS

Part # H657V1

BDI # 24534557

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5.13
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.5 To 2.6/1.5 To 1.6 Ampere | 4/6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
ARB2024L2

COMPARE

ARB2024L2

Description
ARB2024L2 BELT DRIVE MOTOR ; 1/4-1/12HP TEAO 56Z 1/60/115V

CENTURY MOTORS

Part # ARB2024L2

BDI # 22333351

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.19
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 4.4/3 Ampere | 4/6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
SGK2034V1

COMPARE

SGK2034V1

Description
SGK2034V1 ; 1/31/10HP 2 SPEED 1PH 1800/1200RPM 115V

CENTURY MOTORS

Part # SGK2034V1

BDI # 24535107

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5.19
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 6.6/3.3 Ampere | 4/6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY