B659
Description
B659 GENERAL PURPOSE MOTOR ; 3/4HP 3450RPM TEFC 56 1PH 115/230V
Part # B659
BDI # 24533592
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9.6/4.8 Ampere | 2 Poles
Mounting Method:
Resilient
C842ES
Description
C842ES GENERAL PURPOSE MOTOR ; 1/2HP 3450RPM DP 48 1PH 115/230V
Part # C842ES
BDI # 24533879
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.13
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.4/2.2 Ampere | 2 Poles
Mounting Method:
Resilient