H658V1
Description
H658V1 FAN AND BLOWER HVAC/R MOTOR ; MOQ:42 3/4-0.33HP 3PH 1800/1200RPM 460V
Part # H658V1
BDI # 24534559
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 1.3/0.82 Ampere | 4/6 Poles
Mounting Method:
Resilient