C660V1
Description
C660V1 AC MOTOR ; 3/4HP 825RPM OAO 56Y 1/60/200-230/460V
Part # C660V1
BDI # 22333853
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
825
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.6/5.3 To 5.2 Ampere | 8 Poles
Mounting Method:
Resilient
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.25/2.6 To 2.5 Ampere | 6 Poles
Mounting Method:
Resilient
C770V1
Description
C770V1 AC MOTOR ; 1HP 1075RPM OAO 56Y 1/60/200-230/460V
Part # C770V1
BDI # 22333891
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 2.4/4.8 Ampere | 6 Poles
Mounting Method:
Resilient
C512V1
Description
C512V1 CONDENSER FANS HVAC/R MOTOR ; 1/2HP 1PH 900RPM 460/200-230V 56Y
Part # C512V1
BDI # 24533759
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.7/3.5 To 3.4 Ampere | 8 Poles
Mounting Method:
Resilient
H852L
Description
H852L AC MOTOR ; 1HP 1725RPM ODP 56U 3/60/200-230/460V
Part # H852L
BDI # 22334569
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 2/3.7 To 4 Ampere | 4 Poles
Mounting Method:
Resilient