X209;048A8O183
Description
X209 ; 048A8O183 CONDENSER FAN MOTOR ; 1/3HP 825RPM OPEN 48Y 1/60/230V
Part # X209
BDI # 22325733
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
825
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 2.8 Ampere | 8 Poles
Mounting Method:
Resilient Ring
4739;5KH39QN9704T
Description
4739 ; 5KH39QN9704T FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/230V
Part # 4739
BDI # 17064814
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.66
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4 Ampere | 4 Poles
Mounting Method:
Resilient Ring
OTY1024
Description
OTY1024 SINGLE PHASE MOTOR AC ; 1/4HP 1PH 230V 1625 RPM SEMI ENCLOSED
Part # OTY1024
BDI # 27812961
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.9 Ampere | 4 Poles
Mounting Method:
Resilient Ring