Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5/2.4 To 2.5 Ampere | 6 Poles
Mounting Method:
Rigid
C827
Description
C827 GENERAL PURPOSE MOTOR ; 1/2HP 1140RPM TEFC 56C 1PH 115/208-230V
Part # C827
BDI # 24533853
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.4/4 To 4.2 Ampere | 6 Poles
Mounting Method:
Rigid
C027
Description
C027 GENERAL PURPOSE MOTOR ; 1/3HP 1PH 1200RPM 115/208-230V 56 TENV
Part # C027
BDI # 24533636
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6/3 To 3 Ampere | 6 Poles
Mounting Method:
Rigid